TCMT Turning Inserts Grade MP3025


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

TCMT Turning Inserts

60° triangular Insert

MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

See full description

Feature Attributes

ISO Cut:
P15 to P25
Inscribed Circle:
7.94 mm
Finish/Coating:
Coated
ISO Category Grade:
P
Material Application:
Steel
Cutting Direction:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome