TNMG Turning Inserts Grade MC7015


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

TNMG Turning Inserts

60° Triangular Insert

MC7015 - ISO M05 - M15 CVD coated grade for high efficiency turning of austenitic stainless steels. Excellent wear resistance in high speed cutting conditions. TiCN and micro grain Al2O3 coating delivers balanced wear and chipping resistance. Specially engineered carbide substrate provides excellent resistance to plastic deformation. Specifically designed for 300 series stainless steel applications.

See full description

Feature Attributes

Finish/Coating:
Al2O3/TiCN/TiC
Material:
Carbide
Shape:
Triangle
Thickness:
4.76 mm
Manufacturer Grade:
MC7015
ISO Cut:
M05 to M15
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome