TNMG Turning Inserts Grade MP7035


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

TNMG Turning Inserts

60° Triangular Insert

MP7035 - ISO M30 - M40 PVD coated carbide substrate engineered for tough stainless steel applications. Thin PVD coating preserves edge sharpness and reduces tensile stresses when machining Stainless steel and Heat Resistant alloy machining under difficult conditions. Dependable tool life reduces machine down time.

See full description

Feature Attributes

Cutting Direction:
Neutral
Insert Style:
TNMG
Manufacturer Grade:
MP7035
Finish/Coating:
Coated
Material:
Carbide
ISO Category Grade:
M
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome