TPMH Turning Inserts Grade MC6025


Select
Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

TPMH Turning Inserts

60° Triangular Insert

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

See full description

Feature Attributes

ISO Category Grade:
P
Clearance Angle:
11 °
Material:
Carbide
Finish/Coating:
Al2O3/TiCN
Cutting Direction:
Neutral
Shape:
Triangle
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome