TPMH Turning Inserts Grade MP3025


Select
Select
£5.99 Inc VAT (20%)


See all variants from £5.99

Description

TPMH Turning Inserts

60° Triangular Insert

MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

See full description

Feature Attributes

Material Application:
Steel
Clearance Angle:
11 °
Finish/Coating:
Coated
Manufacturer Grade:
MP3025
Shape:
Triangle
Cutting Direction:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome