0
1

TPMR Turning Inserts Grade IC9250


£6.99 Inc VAT (20%)
Up to 24% off

See 3 Product Variants
£6.99

Description

TPMR Turning Inserts

60° Triangular Insert

11° positive relief angle insert, for semi-finishing and finishing of most materials.

Insert Grade IC9250
ISO Range - (P10-P35)(M05-M20)
Coating - CVD TiCN+alpha Al2O3+TiN
Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.

Chipbreaker : PF. Application Finish

Feature Attributes

Clearance Angle:
11 °
ISO Cut:
P10 to P35,M05 to M20
Manufacturer Grade:
IC9250
Chipbreaker:
PF
Shape:
Triangle
Material:
Carbide
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome