TPMR Turning Inserts Grade QX5030


Select
Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

TPMR Turning Inserts

60° Triangular Insert

Insert Grade QX5030
(ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.

Chip Breaker: PG. Application: Med/Cut.

See full description

Feature Attributes

Material:
Carbide
Cutting Direction:
Neutral
Chipbreaker:
PG
Thickness:
3.18 mm
Clearance Angle:
11 °