TPMR Turning Inserts Grade QX520


Select
£9.99 Inc VAT (20%)


See all variants from £9.99

Description

TPMR Turning Inserts

60° Triangular Insert

Insert Grade QX520
(ISO P10-P35 M10-M30 K10-K30) Coated. An excellent general purpose grade for medium roughing on Steels, Stainless and Cast Irons.

Chip Breaker: PG. Application: Med/Cut.

See full description

Feature Attributes

Material Application:
Cast Iron,Steel,Stainless Steel
Clearance Angle:
11 °
Chipbreaker:
PG
Thickness:
3.18 mm
Material:
Carbide
ISO Cut:
K10 to K30,P10 to P35,M10 to M30
More attributes