VBMT Turning Inserts Grade MP3025


Select
Select
£17.99 Inc VAT (20%)


See all variants from £17.99

Description

VBMT Turning Inserts

MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high ffficiency machining.

MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

Chipbreaker

MV - Medium cutting of carbon, alloy steel and stainless. A positive insert with a large rake angle achieves sharp cutting edge performance. Double breakers and round dots in the rake face achieve a wide range of chip discharge.
Depth of cut: 0.3 - 2.0
Feed rate: 0.08 - 0.30

See full description

Feature Attributes

Material:
Cermet
Cutting Direction:
Neutral
Chipbreaker:
MV
Material Application:
Cast Iron,Steel,Stainless Steel
Insert Style:
VBMT
Shape:
35° Rhombic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome