0
1

VCGT AS Turning Inserts Grade IC20


£11.99 Inc VAT (20%)

See 3 Product Variants
£11.99

Description

VCGT AS Turning Inserts are a 35° Rhombic Insert with a 7° positive flank, very positive rake angle and sharp cutting edge for machining aluminum.

Features and Benefits
• Sharp cutting edge for optimum cutting performance
• Carbide construction for strength and rigidity
• Heat and wear resistant properties for prolonged tool life

Typical Applications
• Turning
• Stainless steel
• Cast iron
• Hardened steel
• High-temperature alloy steel
• Nonferrous metal

Standards
• Insert Grade IC20
• ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)

An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.

See full description

Feature Attributes

Manufacturer Grade:
IC20
Chipbreaker:
AS
ISO Category Grade:
S,K,N,M,H
Shape:
35° Rhombic
Material:
Carbide
Thickness:
4.76 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome