VCGT Turning Inserts Grade K10


£11.99 Inc VAT (20%)
Up to 7.5% off

See 4 Product Variants
£11.99

Description

VCGT Turning Inserts

35° Rhombic Insert

Insert Grade K10
(ISO K10) Uncoated. Used in combination with a high rake geometry for machining Cast Iron ,Aluminium, Plastics and other soft Non-Ferrous materials.

Chip Breaker: AL. Application: Med Cut.

Feature Attributes

Finish/Coating:
Uncoated
Manufacturer Grade:
K10
Clearance Angle:
7 °
ISO Category Grade:
K
Insert Style:
VCGT
Shape:
35° Rhombic
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome