VCGT Turning Inserts - Positive


Select
Select
£9.99 Inc VAT (20%)


See all variants from £9.99


Description unavailable

Feature Attributes

Shape:
35° Rhombic
Cutting Edge Length:
13.8 mm
Finish/Coating:
MT-CVD
Clearance Angle:
7 °
Insert Style:
VCGT
Thickness:
3.18 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome