0
1

VCMT Turning Inserts Grade IC907


£10.99 Inc VAT (20%)

See 2 Product Variants
£10.99

Description

VCMT Turning Inserts

35° Rhombic Insert

7° positive flank inserts used for semi-finish and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including soft and exotic alloys.

Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.

Feature Attributes

Manufacturer Grade:
IC907
Shape:
35° Rhombic
ISO Category Grade:
K,N,H,S,M,P
Inscribed Circle:
9.52 mm
ISO Cut:
S05 to S20,K15 to K30,N05 to N20,P10 to P30,H05 to H15,M05 to M20
Cutting Direction:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome