0
1

VNMG Turning Inserts Grade IC907


Select
Select
£12.99 Inc VAT (20%)


See all variants from £12.99

Description

VNMG Turning Inserts

35° Rhombic Insert

Negative (0°) relief angle, double-sided inserts. For semi-finishing and finish machining of most materials.

Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.


Chipbreaker: NF. Application Finish

See full description

Feature Attributes

Insert Style:
VNMG
Material:
Carbide
Shape:
35° Rhombic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome