VNMG Turning Inserts Grade QX530


Select
Select
£7.99 Inc VAT (20%)


See all variants from £7.99

Description

VNMG Turning Inserts

35° Rhombic Insert

Insert Grades QX530
(ISO P20-P40 M20-M30) Coated. Turning grade for Steels, Cast Steels and Stainless Steels. A good general purpose Steel grade for roughing.


Chip Breaker: NFI. Application: Finish.

See full description

Feature Attributes

Chipbreaker:
NF1
Cutting Direction:
Neutral
Insert Style:
VNMG
Shape:
35° Rhombic
Cutting Edge Length:
12 mm
Clearance Angle:
0 °
More attributes