Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
Turning Inserts
VNMG Turning Inserts - Negative
By Pramet
Reset
Clear All
Material Application
Select
ISO Designation
Select
See all variants from
£13.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£13.99
Description unavailable
Feature Attributes
Finish/Coating:
MT-CVD
Inscribed Circle:
9.53 mm
Shape:
35° Rhombic
Cutting Edge Length:
16.6 mm
Thickness:
4.76 mm
Material:
Carbide
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome