0
1

WNMG Turning Inserts Grade IC9250


Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

WNMG Turning Inserts

80° Trigon Insert

Double-sided inserts with negative (0°) relief angle, offering a strong edge for general applications and varying depths of cut dependent on chipbreaker type across most materials.


Insert Grade IC9250
ISO Range - (P10-P35)(M05-M20)
Coating - CVD TiCN+alpha Al2O3+TiN
Recommended for general use machining of steel in a wide range of conditions, featuring high toughness and wear resistance.


Chipbreaker : TF . Application Medium
Chipbreaker : GN . Application Medium
Chipbreaker : TNM . Application Roughing

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome