WNMG Turning Inserts Grade MC6015


Select
£69.99 Inc VAT (20%)


See all variants from £69.99

Description

WNMG Turning Inserts Grade MC6015

For General Steels
Chipbreakers for Steel
Grade MC6015

IMAGES FOR ILLUSTRATION PURPOSE

See full description

Feature Attributes

Insert Size:
804
ISO Cut:
P05-P20
Material:
Carbide
Material Application:
Steel
ISO Category Grade:
P
Insert Style:
WNMG
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome