WPMT Turning Inserts Grade MP3025


Select
Select
£11.99 Inc VAT (20%)


See all variants from £11.99

Description

WPMT Turning Inserts

80° Trigon Insert

MP3025 - ISO P20 - P30 Coated cermet grade with improved wear resistance and significantly increased fracture resistance. For use with or without coolant and on interrupted cuts when finish machining steels, stainless steels and cast irons.

Chipbreaker
MV - Medium cutting of carbon, alloy steel and stainless. A positive insert with a large rake angle achieves sharp cutting edge performance. Double breakers and round dots in the rake face achieve a wide range of chip discharge.
Depth of cut: 0.3 - 2.0
Feed rate: 0.08 - 0.30

See full description

Feature Attributes

Manufacturer Grade:
MP3025
Chipbreaker:
MV
Insert Style:
WPMT
Shape:
Trigon
ISO Cut:
P15 to P25
Cutting Direction:
Neutral
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome