XDGX Insert for Rotating Tools Grade TF15


Select
£26.99 Inc VAT (20%)


See all variants from £26.99

Description

XDGX inserts from Mitsubishi feature a solid carbide substrate construction with an uncoated finish ideal for machining materials such as aluminuim.

Features and Benefits
• Carbide construction for improved strength and rigidity
• GL chipbreaker for greater chip management
• Uncoated finish for use on aluminium

Specifications
• Type: Positive
• Coating: Uncoated
• Chipbreaker: GL
• Material: Carbide
• Grade: TF15

Typical Applications
• Turning
• Aluminium

See full description

Feature Attributes

Chipbreaker:
PDFR-GL
Material Application:
Aluminium
Material:
Carbide
Insert Style:
XDGX
Finish/Coating:
Uncoated
Manufacturer Grade:
TF15

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome