1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
1.78 90 Toolholder - Fix-Perfect Toolholder

1.78 90 Toolholder - Fix-Perfect Toolholder


10 Variants From
£129.99

Inc VAT (20%)

Up to 3.5% off
See 10 Product Variants
£129.99

Description

1.78
Fix-Perfect™ Toolholders

Feature Attributes

Insert Shape:

Fix-Perfect 8 Cut Edges

Body Material:

Steel

Adapter Type Machine Side:

Square Shank

Clamping Type:

Fix-Perfect Clamping

Coolant Supplied:

No