1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
CKJN External Toolholder
0
1
2
3

CKJN External Toolholder


2 Variants From
£89.99

Inc VAT (20%)

See 2 Product Variants
£89.99

Description

93° approach for 55° negative parallelogram inserts.

Feature Attributes

Insert Shape:

55° Parallelogram

Cutting Height (h1):

25

Coolant Delivery:

External

Set Type:

Individual Toolholder

Insert Style:

KN_X

Approach Angle:

93

More attributes