1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
DCLN-KC 95 - Kenclamp Toolholder
0
1

DCLN-KC 95 - Kenclamp Toolholder


14 Variants From
£133.99

Inc VAT (20%)

See 14 Product Variants
£133.99

Description

Kenloc™ Inserts
Kenclamp™ Toolholders

Feature Attributes

Unit Measured:

Metric

Insert Shape:

C-Diamond/Rhombic 80

Body Material:

Steel

Coolant Supplied:

No

Adapter Type Machine Side:

Square Shank

Clamping Type:

Kenclamp