Driven Tool Axial - KM - TACU009KM40DA60907348, TACU009KM40DA60907349


£3,999.99 Inc VAT (20%)

See all variants from £3,999.99


Description unavailable

Feature Attributes

Unit Measured:
Metric
Flange Length:
45 mm
Overall Width:
100 mm
Adapter Type Workpiece Side:
Km Adapter
Coolant Supply Size:
M12X1.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome