ETAR/L - Single Square Shank Adapter


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99

Description

ETAR/L Single Square Shank Adapter
KM63TS™ Adapter

Feature Attributes

Unit Measured:
Metric
Flange Length:
20 mm
Overall Width:
97.5 mm
Adapter Type Machine Side:
Taper Shank
Coolant Supplied:
Yes
Adapter Type Workpiece Side:
Square Shank

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome