1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
MTJN External Toolholders
0
1
2

MTJN External Toolholders


Select
See all variants from
£43.99Inc VAT (20%)

See all variants from £43.99

Description

93° approach for negative triangular inserts.

Feature Attributes

Cutting Height (h1):
20 mm
Insert Cutting Edge Length:
16.00 mm
Insert Style:
TN_G,TN_A
Insert Size:
1604
Clearance Angle:
0 °
Toolholder Style:
MTJN
More attributes