0
1
2

PCLN External Toolholders with Inserts


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

95° approach.
Uses CN_A and CN_G inserts.

Tool supplied complete with 10 Carbide inserts, in a choice of P Grade for steels and general use, or K Grade for cast iron and non-ferrous applications. Inserts supplied will vary according to availability.

See full description

Feature Attributes

Insert Size:
19
Toolholder Style:
PCLN
Coolant Delivery:
External
Set Type:
Toolholder & Insert
Insert Shape:
80° Rhombic
Approach Angle:
95 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome