Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Cutting Tools
/
Indexable Tools
/
ISO Toolholders
/
Turning Toolholders
PSSN External Toolholder
By Indexa
Overall Length (l1)
Select
Cutting Direction
Select
See all variants from
£39.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£39.99
Description
45° offset approach for negative square inserts.
Feature Attributes
Coolant Delivery:
External
Insert Shape:
Square
Insert Holding Type:
Lever Lock
Shank Material:
Steel
Set Type:
Individual Toolholder
Insert Style:
SN_G,SN_A
More attributes