S - Extensions - Extension


£449.99 Inc VAT (20%)
13% off

See all variants from £449.99

Description

KM™ Extensions • Reducers
KM40TS™ Shank Tools

Feature Attributes

Unit Measured:
Metric
Hand Preference:
Neutral
Flange Length:
12 mm
Adapter Type Machine Side:
Taper Shank
Adapter Type Workpiece Side:
Km Adapter
Coolant Supplied:
Yes