SCACR External Turn Holder Right Hand


Select
£99.99 Inc VAT (20%)


See all variants from £99.99


Description unavailable

Feature Attributes

Insert Shape:
80° Rhombic
Overall Length (l1):
125 mm
Insert Size:
09T3
Insert Holding Type:
Screw clamp
Insert Style:
CCMT
Toolholder Style:
SCAC
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome