Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
Sdfcr External Turn Holders
By Pramet
Reset
Clear All
Insert Size
Select
See all variants from
£99.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£99.99
Description unavailable
Feature Attributes
Toolholder Style:
SDFC
Cutting Direction:
Right Hnd
Overall Length (l1):
125 mm
Insert Shape:
55° Rhombic
Set Type:
Individual Toolholder
Insert Holding Type:
Screw clamp
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome