0
1
2

SSDC External Toolholder


Select
£51.99 Inc VAT (20%)
Up to 11.5% off


See all variants from £51.99

Description

45° approach for 7° positive square inserts.

Feature Attributes

Coolant Delivery:
External
Cutting Direction:
Neutral
Shank Style:
Straight
Shank Material:
Steel
Insert Style:
SC_T
Clearance Angle:
7 °
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome