1. Tools & Machining/
  2. Cutting Tools/
  3. Indexable Tools/
  4. ISO Toolholders/
  5. Turning Toolholders
SSSC External Toolholder
0
1
2
3

SSSC External Toolholder


Select
See all variants from
£59.99Inc VAT (20%)

See all variants from £59.99

Description

45° approach for 7° positive square inserts.

Feature Attributes

Shank Material:
Steel
Shank Style:
Offset
Toolholder Style:
SSSC
Insert Style:
SC_T
Cutting Direction:
Right Hand
Coolant Delivery:
External
More attributes