0
1
2
3

STGC External Toolholder


£50.99 Inc VAT (20%)

See 4 Product Variants
£50.99

Description

90° approach for 7° positive triangular inserts.

Feature Attributes

Set Type:
Individual Toolholder
Shank Style:
Offset
Coolant Delivery:
External
Shank Material:
Steel
Insert Style:
TC_T
Insert Shape:
Triangular
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome