STJC-F 93 - Screw-On Toolholder


£119.99 Inc VAT (20%)

See all variants from £119.99

Description

Screw-On Inserts
Screw-On Toolholders

Feature Attributes

Head Length:
16 mm
Insert Shape:
T-Triangle 60
Body Material:
Steel
Adapter Type Machine Side:
Square Shank
Unit Measured:
Metric
Coolant Supplied:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome