SVJBR External Turn Holders


Select
£109.99 Inc VAT (20%)


See all variants from £109.99

Description

These turning toolholders were designed to hold a 35 rhombus positive insert with an inscribed circle diameter of 6.35mm, and a 3.18mm thickness. 12mm tool height x 12mm width x 125mm long for taper turning, single and multi-directional copy turning, and longitudinal turning without shoulder.

Features and Benefits
• Nickelized for higher oxidation and wear resistance
• Internal coolant channels improve insert tool life
• Improved chip evacuation provides high surface quality and reliability

Typical Applications
• Cast iron
• Stainless steel
• Non-ferrous metals
• Steel
• Cast steel
• High-temperature alloys

See full description

Feature Attributes

Set Type:
Individual Toolholder
Cutting Direction:
Right Hnd
Shank Material:
Carbide
Toolholder Style:
SVJBR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome