Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
Carbofib ESD Tweezer 130mm
By Ck
Reset
Clear All
Type
Select
Handle Material
Select
See all variants from
£32.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£32.99
Description
Description unavailable
Feature Attributes
Overall Length:
130 mm
ESD:
No
Overall Width:
10 mm
Standards Met:
IEC 61340 5.1 & 5.2
Overall Depth:
7 mm
Tip Material:
Carbon Fibre
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome