Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Inspection and Retrieving Tools
Tweezers
Radio Tweezers 155mm
By Ck
2 Variants From
£13.29
Inc VAT (20%)
See 2 Product Variants
£13.29
Description
Description unavailable
Feature Attributes
Overall Length:
155 mm
Type:
Radio Tweezers
ESD:
No
Overall Width:
10 mm
Tip Material:
Nickel Plated Carbon Steel
Handle Material:
Nickel Plated Carbon Steel
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome