Twist Drill Set


£29.99 Inc VAT (20%)
Up to 4.5% off

See all variants from £29.99

Description


Description unavailable

Feature Attributes

Finish:
Steamed
Product Type:
Sets of Twist Drills
Material:
HSS
Standards Met:
DIN 338 Typ N
Tip Angle:
118 °

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome