Quantity | Price | Discount |
---|---|---|
1 - 99 | £10.39 | 0% |
100 - 199 | £9.97 | 4% |
200 + | £9.56 | 8% |
Spiral drill INOX dia. 1.3 mm HSS-E Co5 N DIN 338 135° for tough and hard materials
Angle135 °
Diameter1.3 mm
Flute length16 mm
Length, total38 mm
RPM from, grey cast iron, white cast iron2450 RPM
RPM from, hard non-ferrous metals6124 RPM
RPM from, rust and acid-resistant steels2450 RPM
RPM from, soft non-ferrous metals7349 RPM
RPM from, steels over 700 N/mm²4900 RPM
RPM from, thermoplastics, fibre-reinforced plastics (GRP/CRP) 3675 RPM
RPM to, grey cast iron, white cast iron6124 RPM
RPM to, hard non-ferrous metals12249 RPM
RPM to, rust and acid-resistant steels4900 RPM
RPM to, soft non-ferrous metals14699 RPM
RPM to, steels over 700 N/mm²6124 RPM
RPM to, thermoplastics, fibre-reinforced plastics (GRP/CRP) 9799 RPM
Spiral angle, from36 °
VersionINOX
Drilling tools with cross grinding for industrial uses. Fully ground, right-hand turning versions that produce precise drill holes thanks to their high concentricity and exact centring. PFERD offers spiral drills in the STEEL (118 ° point angle) and INOX (135 ° point angle) versions.
High-performance drilling tools in the INOX in HSSE-Co5 (M35) version for industrial uses. Fully ground right-hand turning version with cross grinding that produces precise drill holes thanks to their high concentricity and exact centring.
Advantages
Very good chip removal.
High concentricity.
Exact centring and low feed force thanks to cross grinding.
Particularly well suited for tough and hard materials, such as alloyed and high-strength steel, stainless steel (INOX) .
Robust tip profile.
Very long tool life.
Very good temperature resistance due to Co content.
Recommendations for use
Observe the recommended rotational speeds.
When drilling metals, use a high-quality cutting oil or cooling lubricant, if possible. This facilitates smooth running and extends the drill tool life. Exception: when working on aluminium, use kerosene instead of cutting oil.
When working on stainless steel (INOX) , remove any particles that break away from the workpiece in order to avoid corrosion. Clean the workpiece chemically or mechanically (etching/polishing, etc.) .
Safety notes
Wear eye protection!
Follow the safety instructions!
Materials that can be worked
Aluminium
Annealed cast iron
Black annealed cast iron (GTS, GJMB)
Brass
Bronze
Case-hardened steels
Casting scale
Casting scale with sand contamination and metal contamination
Cast iron
Cast steel
Chipboard
Cobalt-based alloys
Copper
Ductile cast iron
Elastomers
Fibre-reinforced thermosetting plastics (GRP, CRP)
Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content > 40 %
Fibre-reinforced thermosetting plastics (GRP, CRP) with a fibre content ≤ 40 %
Grey/nodular cast iron (GG/GJL, GGG/GJS)
Hard aluminium alloys
Hard non-ferrous metal
Hardwood
High-temperature-resistant materials
Nickel-based alloys (e.g. Inconell and Hastelloy)
Nickel or titanium-based superalloys
Other
Other non-ferrous metals
Plastics
Roller-bearing and ball-bearing steels
Soft aluminium alloys
Soft non-ferrous metal
Soft titanium alloys (tensile strength 500 N/mm²)
Soft wood
Stainless steel (INOX)
Steel
Steel, cast steel
Steels over 700 N/mm² (> 220 HB)
Steels up to 1, 200 N/mm² (< 38 HRC)
Steels up to 700 N/mm² (< 220 HB)
Thermoplastics
Thermosetting plastics
Titanium
Titanium alloys
Tool steels
Tough aluminium alloys
White annealed cast iron (GTW, GJMW)
Wood
Zinc
Applications
Drilling
Drive types
Column drill
Power drill
Robot
Stationary machines
Tool machine