GN 425.1 Series - Chrome Plated Angled Cabinet U Handles


£4.99 Inc VAT (20%)

See 3 Product Variants
£4.99

Description

Constructed from a bent Steel profile, these tough, angled, Cabinet U shape Handles are designed with strength and stability in mind. Coated with a Chrome finish, they will add a great clean and professional look when applied to your doors. Best suited for interior over exterior applications. Complete with two location disks to ensure proper contact of the handle even in the case of large connecting holes. The disks are loosely enclosed.

Features and Benefits:
• Manufactured from Steel profile for strength, endurance and durability
• Angled Chrome plated finish giving a clean yet professional look
• Type CR come with location discs to ensure proper contact of the handle to surface

Feature Attributes

h2:
35 mm
d3:
15 mm
D1:
10 mm
Type:
CR
h1:
47 mm
D2:
M5 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome