GN 425.5 NI Folding Cabinet U Handles


£20.99 Inc VAT (20%)

See all variants from £20.99

Description

Designed to be used in places where the handle must not protrude or where space is at a premium, these handles lock in place in their resting position to safely keep out of the way. Constructed with Stainless Steel, these handles look both professional and sturdy. The attachment anchors are constructed from Technopolymer and finished in matt black.

Features and Benefits:
• Steel construction for strength and durability
• Stainless steel finished for that high quality and clean look
• Disc spring lock to keep the handle out of the way and in place
• Temperature resistant up to 100°C so can be used is higher temperature areas

Feature Attributes

h2:
44.5 mm
h3:
55 mm
Type:
NI
h1:
34 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome