GN 565.2 Series - Inclined Aluminium Blank Cabinet U Handles


£5.99 Inc VAT (20%)

See all variants from £5.99

Description

Constructed from a bent Aluminium profile, these tough, inclined, Cabinet U shape Handles are designed with simplicity and stability in mind. The angled contact surface allows improved access even in tight spaces such as corners. With a plain, tumbled finish finish, they add a clean and sturdy look when applied to your doors. Type A are mounted from the back (threaded blind bore).

Features and Benefits:
• Aluminium Inclined construction giving it a sturdy yet space saving ability
• Plain, tumbled finish for endurance and durability

See full description

Feature Attributes

Type:
BL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome