0
1
2

E2-1 Boring Bar Sleeve


Select
Select
£64.99 Inc VAT (20%)


See all variants from £64.99

Description

Boring Bar Sleeves - E2-1

Suitable for use in NC lathes with VDI fixing disc. Tools can be adjusted in-situ on radial and axial toolholders. Seat shim allows two tool sizes to be used with one toolholder. Ball regulator (bullseye) provides easy coolant control.
Features
• Fully carburised and hardened
• Surface hardness of 58 - 60HRC
• Tensile strength above 1000N/mm2
• Surfaces blued
• Manufactured to DIN 69880

Feature Attributes

Tool Type:
Boring Bar Sleeve
ISO Designation:
E2-1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome