2" Petrol Water Pump - 5.5HP 4 Stroke Engine - WP251142

Order Code: ZT3746323S

£189.99 Inc VAT (20%)


Description

Remove water from flooded areas or from areas where electricity isn't accessible or advisable with our affordable ParkerBrand 2" Petrol Water Pump. Designed for emptying swimming pools, ponds or carrying out similar tasks effortlessly — our reliable petrol water pump is a must have for flood prone areas.

The powerful 5.5hp, 4 stroke, air cooled engine sits in a lightweight industrial, open-frame construction to increase airflow, and offer a handy carry handle for ease of portability. The respectable 600 litres per minute makes short work of draining ponds or flooded areas, making it suitable for a range of home projects.

The Petrol Water Pump comes complete with all fixtures for easy fitting to your chosen hose.


ITEM SPECIFICATION
2"
Inlet/Outlet size 2" | 50mm
Flow rate 600L per minute
Delivery/head 24m
Suction/lift 7m
Engine output 5.5hp
Engine type Air cooled, single cylinder | four stroke
Engine bore/stroke 68 x 45mm
Displacement 196CC
Maximum power output 4.0KW/3600rpm
Maximum torque 10N.m
Ignition system TCI
Fuel tank capacity 3.6L
Fuel consumption 395g/kw
You will need a corresponding 2" intake pipe.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome