DIWA Submersible Pumps for Dirty Water


£559.99 Inc VAT (20%)

See all variants from £559.99

Description

Submersible pumps for clean and dirty water. Entirely made from AISI 304 stainless steel, compact and lightweight, with mechanical seal and coated diffuser plate for maximum resistance to abrasion. Supplied with or without float switch. Most pump models feature a built-in capacitor. The motor is cooled by the pumped liquid and thermal overload protection to protect the pump in case of overheating. Diffuser plate coated with polyurethane for maximum resistance to abrasion.
APPLICATIONS - Emptying of drains, rain water tanks or domestic wastewater - Emptying of wells and tanks in industrial and ecological applications - Lawn and garden irrigation - Emptying of tanks and reservoirs - Emergency draining of flooded areas or rooms

Feature Attributes

Ingress Protection Rating (IP Rating):
IP68
Maximum Particle Diameter:
8 mm
Cable Length:
5 (Internal),10 (External) m,m
Outlet Port Size:
< to 1-1/2in
Case Material:
Stainless Steel
Voltage:
230 V
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome