Ergonomic Slip Joint Pliers


£39.99 Inc VAT (20%)

See 3 Product Variants
£39.99

Description

Featuring a safety ring, these water pump pliers are designed to function at an optimum level over time. Manufactured from alloy steel and boasting a phosphate finish, these pliers have specifically hardened jaws for gripping both flat and round material. Completed with ergonomically designed plastic coated handles. Available in two specifications to suit your needs.

Features and Benefits
• Possesses a phosphated finish for bolstered corrosion resistance
• Constructed from hard wearing alloy steel making it a durable product
• Ergonomic designed handles designed with Bahco®'s ERGO™ scientific process for optimum grip and comfort whilst using
• Jaws have been hardened to have superior grip of both round and flat materials

Typical Applications
• Ideal for professional use due to their hardy design, but can also be used by DIY enthusiasts and hobbyists

Standards
• ISO 8976

Feature Attributes

Jaw Material:
Alloy Steel
Handle Type:
Standard
Jaw Style:
Flat,Pipe Grip
Type:
Slip Joint Pliers
Series:
Ergo™
Joint Positions:
11
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome