FatMax Slip Joint Pliers 150mm STA084645

Order Code: ZT1465220S

£19.99 Inc VAT (20%)


Description

Stanley FatMax Slip Joint Pliers are made from chrome steel alloy forgings, fully hardened and tempered. They have induction hardened jaws and a push lock adjustment button. Laser marking makes identification of the 3 jaw positions easy. Ergonomic bi-material handles provide a comfortable and controlled grip. 1 x Stanley FatMax Slip Joint Pliers 150mm - 10mm Capacity

See full description
Specifications for FatMax Slip Joint Pliers 150mm STA084645
  • Overall Length
    150mm
  • MFR Part No.
    STA084645
  • Length
    150mm
  • Capacity
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome