The Knipex 86 05 Series Pliers Wrench replaces the need for sets of metric and imperial spanners. Made from chrome vanadium electric steel, forged, oil-hardened. Lever transmission greater than 10:1 for strong gripping power. Smooth jaws for damage free installation of plated fitting, ideal when working directly on chrome. The zero backlash jaw pressure prevents damage to edges of sensitive components. Parallel jaws give a more solid grip; its design allows flexible adjustment of all widths up to the specified maximum size. Fast adjustment, by pushing a button directly on the workpiece, and with no unintentional shift of the gripping jaws and no slipping of the joint. The ratchet type principle allows quick and easy tightening and release of all bolted connections. Fitted with multi-component, soft grip handles which are lightweight and compact.