Rogrip F Water Pump Pliers


£32.99 Inc VAT (20%)
Up to 10.5% off

See 2 Product Variants
£32.99

Description

Available in two sizes, these waterpump pliers possess a push-button locking action with 16 positions. Constructed from chrome vanadium steel, these waterpump pliers boast wear-resistant, double-hardened jaws, ergonomic handles and a curved design.

Features and Benefits
• Wear-resistant, double-hardened jaws for maximum resilience
• Push-button locking with 16 positions for versatility of use
• Curved design allows access in hard to reach areas
• Soft-grip handles provide bolstered grip, comfort and control when using
• Available in two sizes to suit your needs

Typical Applications
• Construction
• DIY
• Plumbing
• Automotive

Feature Attributes

Type:
Waterpump Pliers
Jaw Material:
Chrome Vanadium Steel
Insulated:
No
Jaw Style:
Curved
Number of Pieces:
1
Miniature:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome